Shop All Specialty Cleaners
Professional Plastics
Brillianize # 32, 1 Bottle # 32 [Each]
Mfr # CLEANERBRILL32-BOTTLE
Zoro # G400944987
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Weight 3
- Width 4
- Material Plastic Cleaner
- Height 4
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL32-BOTTLE
- Zoro # G400944987
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Weight | 3 |
Material | Plastic Cleaner |
Description
Brillianize 32 oz - Brillianize is America's #1 Rated Plastic Polish. Our unique formula leaves an anti-static, fingerprint resistant finish so you don't have to clean as often. Brillianize contains no alcohol or ammonia so it won't damage soft plastic. Brillianize is safe to use around children and pets. Includes One (1) 32 ounce, spray bottle, induction sealed with cap. Grip trigger sprayer included. Trigger spray has adjustable nozzle for fine spray or stream.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair Inlet Elbow For 30 & 55 Gallon Pneumatic Vacuums (N700)
- JOHNSON DIVERSEY CLEANER, CITRUS, GAL (DVO101104494)
- IMPACT PRODUCTS General Purpose Hand Pad Green, 10PK (7135B)
- TANIS BRUSH Brush, Alum., Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00501)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- GOO GONE Original Cleaner, Citrus Scent, 8 oz Bottle (2087EA)
- Professional Plastics Specialty Cleaners