Shop All Plastic Rods
Professional Plastics
Blue Turcite 12 L, 1.75 W
Mfr # RTURA1.750
Zoro # G600931435
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Turcite
- Length 12
- Color Blue
- Width 1.75
- Weight 2
Product Information
- Brand Professional Plastics
- MFR # RTURA1.750
- Zoro # G600931435
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.75 |
Height | 1.75 |
Details
Material | Turcite |
Color | Blue |
Weight | 2 |
Tensile Strength (psi @ 73 Deg;) | 7600 |
Heat Deflection Temp. (264 psi) Deg:F | 203 |
Max. Recommended Use Temp (Deg:F) | 180 |
Specific Gravity (73 Deg: g/cm3) | 1.49 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Elongation at Break (% @ 73 Deg: F) | 15 |
Flexural Strength (psi @ 73 Deg: F) | 11000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Description
Turcite® is a high-quality, internally lubricated material that is ideal for applications with demanding wear and friction requirements. Its low water absorption enables components made with Turcite® to retain their integrity over long periods. Turcite® A is a resilient formulation that performs well under vibratory and dynamic loading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ONLINEMETALS 0.125" Polypropylene Sheet Black Copolymer (21352)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.625 W (RDELNA.625)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 1.5 W (RNYL612NA1.500)
- PROFESSIONAL PLASTICS Blue 48 L, 1.5 W (RACRC1.500BL2114MG-4)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.75 W (RULT1000NA.750)
- PROFESSIONAL PLASTICS Natural FEP 12 L, 0.25 W (RFEPNA.250)
- PROFESSIONAL PLASTICS Torlon 12 L, 1.25 W (RTOR43011.250)
- Professional Plastics Plastic Rods