Shop All Plastic Sheets
Professional Plastics
Blue Tivar 88 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each]
Mfr # SUHMW88BL.125X48.000X120.000
Zoro # G800913491
product price: $572.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Color Blue
- Length 120
- Weight 27
- Height 0.125
- Material Tivar
Product Information
- Brand Professional Plastics
- MFR # SUHMW88BL.125X48.000X120.000
- Zoro # G800913491
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 120 |
Height | 0.125 |
Width | 48 |
Details
Color | Blue |
Weight | 27 |
Material | Tivar |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 0.965 |
Description
Tivar® 88 is a premium lining material for bulk handling. Tivar® 88 is noted for its performance in promoting bulk solids flow of cohesive or non-free flowing materials due to its low surface friction. TIVAR® 88 liners are the perfect solution when you need to reduce or eliminate arching, ratholing, and erratic material flow challenges in bins, bunkers, hoppers and chutes, railcars, etc. Although every application is unique, some have specific environmental challenges. Quadrant has developed several proprietary formulation packages for TIVAR® 88 that enhance certain properties without negatively impacting TIVAR® 88's key properties. Tivar 88-2 Lubricant Filled can be fabricated - and welded - to provide a solution for nearly any application, whether it's a seamless, drop-in liner; a framed-in liner or even a replacement liner. Quadrant's SystemTIVAR® Engineering continually works on new solutions for current and future application challenges. Tivar 88-2 ESd - Promotes reliable bulk material flow, Abrasion, chemical and corrosion-resistant, Low coefficient of friction (C.O.F), No moisture absorption, and Reduces and/or eliminates plugging and arching TIVAR® 88 UV Resistant - For applications in outdoor environments that receive high exposure to ultra violet rays, and prevents premature degradation of material. TIVAR® 88 with BurnGuardTM - For applications in which the TIVAR® 88 liner might be exposed to combustion, TIVAR 88 with BurnGuardTM has flame retardant properties. When the source of the combustion is removed, TIVAR 88 with BurnGuardTM self extinguishes and experiences no further impact. TIVAR® 88 with BurnGuardTM meets MSHA 1C-112/1 for underground mining and has a UL94 V-0 Flammability Rating. TIVAR® 88 ESd (Electro Static Dissipative)- In dusty or volatile environments, TIVAR® 88 ESd protects against the build-up of electrical charges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PE-314)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Carbon Steel Round Tube A513-Type 5 DOM (14696)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Black Cas 761 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 [Each] (SDSTBK6MMX48.000X96.000CAS761)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 18 X 24 (SPLEXICL.187-18X24)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.250 X 48.000 X 96.000 [Each] (SSUR8940CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Mirror Sheet, 0.125 Thick, 48 X 9 (SACRMI.125CEF-48X96)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELBK.062X24.000X48.000)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-PC-324)
- Professional Plastics Plastic Sheets