Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 1.750 ID X 4.500 OD X 26.000 [Each]
Mfr # TNYLHSBL1.750X4.500X26.000
Zoro # G100918646
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Height 4.5
- Color Blue
- Weight 18
- Length 26
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL1.750X4.500X26.000
- Zoro # G100918646
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 4.5 |
Length | 26 |
Width | 4.5 |
Details
Material | Nylon |
Color | Blue |
Weight | 18 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Durastyle Toilet Tank 0935200005 White (0935200005)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- Professional Plastics Nylon Tubing