Shop All Foam Sheets
Professional Plastics
Blue Cross Linked PE Foam LD45, 1.500 X 39.400 X 78.700 [Each]
Mfr # SFOAMXLBLPE1.500X39.400X78.700
Zoro # G600935785
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 78.7
- Color Blue
- Height 1.5
- Weight 71
- Width 39.4
Product Information
- Brand Professional Plastics
- MFR # SFOAMXLBLPE1.500X39.400X78.700
- Zoro # G600935785
- Country of Origin Multiple
- Category Foam Sheets
Dimensions
Length | 78.7 |
Height | 1.5 |
Width | 39.4 |
Details
Color | Blue |
Weight | 71 |
Specific Gravity (73 Deg: g/cm3) | 0.4 |
Description
Zotefoams Product Range: The unique nitrogen expansion process results in a range of foams produced from a wide range of polymers, including LDPE, HDPE PP, EVA copolymers and the recently introduced metallocene catalyst based foams. Plastazote® Foam (LD45)- Plastazote® is a closed cell cross-linked polyethylene foam with a density of 45 Kg/M3. A wide range of polymer combinations give increased stiffness, improved temperature resistance and improved moldability. Application areas include packaging, protective padding contact sports, automotive applications, health care and for construction. Plastazote® Foam (LD 15)- Plastazote LD15 Low Density Polyethylene Foam with a density of 15 Kg/M3. Plastazote is a closed cell, cross-linked polyethylene foam manufactured using Zotefoams unique production process. Plastazote foam LD15 which is available in sheet form and is fabricated by modern techniques and can be thermoformed into shapes. Plastazote® is acknowledged as the most cited thermoplastic foam material in medical literature. The material is used extensively in a wide variety of medical and health care applications, many of which involve direct skin contact. These outstanding properties stem from the unique manufacturing process technology, which produces a pure, chemically inert foam without blowing agent residues and with a uniform cell structure with regular cell walls. Latex-free, non-toxic and hypoallergenic, the use of Plastazote foams helps reduce skin irritation. Plastazote foams are typified by their highly consistent cell structure. Because they are expanded in a free environment (without the use of a mold) they also have little in-built stress and little tendency to distort during conversion; both features that make them easy to process and fabricate. Plastazote foams can be routed cleanly to produce the most complex of shapes. Being cross-linked they are equally suitable for thermoforming, either by compression or vacuum molding. They can be split, sawn, water jet cut, die-cut, butt-welded and heat laminated together to form thicker blocks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 3" Thick (BULK-PS-UHMWB-201)
- ZORO SELECT Rod, Steel, 1215, 1 In Dia x 3 Ft L (2HJY3)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2" Dia. (1NMW6)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- PROFESSIONAL PLASTICS Closd Cell 2.0 Densty Black Foam, 0.500 X 12.000 X 60.000 [Each] (SFOAMBK.500X12.000X60.0CC2LB)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR4271.250X.50X50FTCCPSA1)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR4271.500X.50X25FTCCPSA1)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.062 X 56.000 X 50 FT [Each] (SENSO.062X56.000X50FTAHC)
- PROFESSIONAL PLASTICS Black Hypur-Cel S1005 Urethane Foam, 0.125 X 60.000 Wide X 100 FT [Ea (SFOAMURE.125X60X100FTBKS1005)
- PROFESSIONAL PLASTICS Ensolite Alc Strip, 0.250 X 56.000 X 50 FT [Each] (SENSO.250X56.000X50FTALC)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- Professional Plastics Foam Sheets