Shop All Plastic Sheets
Professional Plastics
Blue Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SHDPEBL.500X48X96COLORBOARD
Zoro # G700914031
product price: $380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Color Blue
- Weight 84
- Width 48
- Height 0.5
- Length 96
Product Information
- Brand Professional Plastics
- MFR # SHDPEBL.500X48X96COLORBOARD
- Zoro # G700914031
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.5 |
Length | 96 |
Details
Color | Blue |
Weight | 84 |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
Description
HDPE ColorBoard® - King ColorBoard® a High-Density Polymer Sheet, Environmentally Stabilized in Bright Primary Colors for Use in Signage, Industrial, Playground and Recreational Applications If you want to keep your bright ideas looking bright for years, King ColorBoard polymer sheets are versatile, durable and colorfast for the competitive edge you're looking for. Environmentally stabilized for a lifetime of worry-free use in harsh outdoor environments, King ColorBoard is available in several gauges and comes in six vibrant colors. So, whether you're building playground equipment, park benches, picnic tables, school lockers or marine accessories, you won't find a building material that looks better or lasts longer than King ColorBoard. Accelerated color weather tests performed by independent labs and several independent R&D departments show that King ColorBoard retains its color better and longer, thanks to the stringent standard of environmental protection built into every sheet. For high traffic areas use King ColorBoard® along with King ColorCore®, our engraveable sheet to give your project that additional appeal. Colors:Red, Blue, Yellow, Tan, Green & Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 40A (BULK-RS-S40-27)
- ZORO SELECT Slotted Shim 2 x 2" x 0.100", Pk5 (36D729)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- AUBURN MANUFACTURING 1/8" X 2" X 100' Woven Fiber Glass Tape (GL08-2 AMI-GLAS TAPE)
- PROFESSIONAL PLASTICS Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each] (SVINCL.040X48.000X120FT)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 08 X 10 (SPLEXICL.187-08X10)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- ZORO SELECT White HDPE Sheet Stock 48" L x 16" W x 1/2" Thick (BULK-PS-PE-433)
- Professional Plastics Plastic Sheets