Shop All Plastic Sheets
Professional Plastics
Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each]
Mfr # SSEABK.375X54.000X96.000
Zoro # G100914600
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 133
- Width 54
- Length 96
- Height 0.375
Product Information
- Brand Professional Plastics
- MFR # SSEABK.375X54.000X96.000
- Zoro # G100914600
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 54 |
Length | 96 |
Height | 0.375 |
Details
Color | Black |
Weight | 133 |
Material | Seaboard |
Description
HDPE Seaboard® marine sheet is a high density polyethylene sheet formulated to meet the specific requirements of marine and other outdoor environments. In addition, special post-production treatment enhances its ability to withstand the effects of salt water, moisture and direct sunlight. CPG Seaboard® is manufactured as a continuous extrusion. It is not press laminated. Thus, it is unconditionally guaranteed not to delaminate during the service life of the end-product. Lead-time may apply for this item. Weight per 54" x 96" Sheet: .250" (1/4") = 45 lbs .375" (3/8") = 68 lbs .500" (1/2") = 90 lbs .625" (5/8") = 113 lbs .750" (3/4") = 135 lbs 1.00" (1.0") = 180 lbs - Sheets may also be cut-down for UPS at customer's request to reduce freight costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0080 In (16405)
- STEELWORKS 12X18 26Ga Galv Sheet (11179)
- STEELWORKS 1/2X36 Rnd Alu Tube (11395)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1086_36_0)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 32 X 48 (SACR.125CCF-32X48)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.187 X 48.000 X 96.000 [Each] (SSUR8940CL.187X48.000X96.000)
- PROFESSIONAL PLASTICS Black Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDCBBK.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-12in/Length-100ft/Height-.005 (STFE.005X12.000X100FTV)
- LEXAN Polycarb Sheet11X14X.093 (1PC1114A)
- Professional Plastics Plastic Sheets