Shop All Plastic Rods
Professional Plastics
Black PVC 60 L, 0.75 W
Mfr # RPVCBK.750-5
Zoro # G500899828
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 60
- Color Black
- Width 0.75
- Height 0.75
Product Information
- Brand Professional Plastics
- MFR # RPVCBK.750-5
- Zoro # G500899828
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 60 |
Width | 0.75 |
Height | 0.75 |
Details
Material | PVC |
Color | Black |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
PVC Rod, Type I, White and Solid Colors -as manufactured by Gehr Plastics, offers the most economical solution when chemical resistance, self-extinguishing characteristics and good overall physical properties are required at continuous use temperatures under 155° degrees F. Geon compounds are extruded by Gehr, as well as Gehr's own PVC Type I compound. Geon PVC type I compound is an NSF approved material and UL Bulletin 94, VO rated, and is used for PVC profiles and rod extrusions from 1/4" through 6" diameter. PVC Type I rod is available through Professional Plastics. Colors: Red, Black, White, Medium Dark Blue, Light Blue, Green, Purple, Orange, Yellow and Hot Pink in all standard diameters from 1/4" through 6" diameter. Standard Lengths: 10 foot for 1/4" thru 2.00" (over 2.00" diameter is available only in 5' foot lengths) For shipping purposes, rods will be cut in-half to reduce freight costs. (unless otherwise specificied)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (PS-PC-SR-191)
- USA INDUSTRIALS USA Sealing FDA Teflon Sanitary Gasket For 2" Tube (ZUSA-SG-T-2)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- PROFESSIONAL PLASTICS Blue Nylon 12 L, 5 W (RNYLHSBL5.000)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 4.5 W (RUHMWNA4.500Q)
- PROFESSIONAL PLASTICS Delrin AF 12 L, 1 W (RDELAF1.000LF13)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4203.250)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1.5 W (RDELBK1.500)
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.625 W (RPCNA.625)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- Professional Plastics Plastic Rods