Shop All Plastic Sheets
Professional Plastics
Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each]
Mfr # SFOAMLD45.187X39.400X78.700BK
Zoro # G800914184
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 78.7
- Height 0.188
- Width 39.4
- Weight 9
Product Information
- Brand Professional Plastics
- MFR # SFOAMLD45.187X39.400X78.700BK
- Zoro # G800914184
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 78.7 |
Height | 0.188 |
Width | 39.4 |
Details
Color | Black |
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 0.4 |
Description
Zotefoams Product Range: The unique nitrogen expansion process results in a range of foams produced from a wide range of polymers, including LDPE, HDPE PP, EVA copolymers and the recently introduced metallocene catalyst based foams. Plastazote® Foam (LD45)- Plastazote® is a closed cell cross-linked polyethylene foam with a density of 45 Kg/M3. A wide range of polymer combinations give increased stiffness, improved temperature resistance and improved moldability. Application areas include packaging, protective padding contact sports, automotive applications, health care and for construction. Plastazote® Foam (LD 15)- Plastazote LD15 Low Density Polyethylene Foam with a density of 15 Kg/M3. Plastazote is a closed cell, cross-linked polyethylene foam manufactured using Zotefoams unique production process. Plastazote foam LD15 which is available in sheet form and is fabricated by modern techniques and can be thermoformed into shapes. Plastazote® is acknowledged as the most cited thermoplastic foam material in medical literature. The material is used extensively in a wide variety of medical and health care applications, many of which involve direct skin contact. These outstanding properties stem from the unique manufacturing process technology, which produces a pure, chemically inert foam without blowing agent residues and with a uniform cell structure with regular cell walls. Latex-free, non-toxic and hypoallergenic, the use of Plastazote foams helps reduce skin irritation. Plastazote foams are typified by their highly consistent cell structure. Because they are expanded in a free environment (without the use of a mold) they also have little in-built stress and little tendency to distort during conversion; both features that make them easy to process and fabricate. Plastazote foams can be routed cleanly to produce the most complex of shapes. Being cross-linked they are equally suitable for thermoforming, either by compression or vacuum molding. They can be split, sawn, water jet cut, die-cut, butt-welded and heat laminated together to form thicker blocks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (BULK-RS-NAT40-12)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 48 (SPAPNA.375-48X48)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW88BL.125X48.000X120.000)
- Professional Plastics Plastic Sheets