Shop All Plastic Sheets
Professional Plastics
Black Pipe Grade HDPE Sheet, 2.000 X 48.000 X 96.000 [Each]
Mfr # SHDPEPIPEGRDBK2.000X48X96
Zoro # G700908061
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 335
- Length 96
- Material HDPE Sheet
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SHDPEPIPEGRDBK2.000X48X96
- Zoro # G700908061
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 2 |
Details
Color | Black |
Weight | 335 |
Material | HDPE Sheet |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
Description
Pipe Grade HDPE Sheet HDPE Pipe Grade Sheet has a higher molecular weight material than our standard HDPE. The material displays improved performance characteristics in a variety of piping applications. In addition, the material is UV stabilized and ideal for use in demanding outdoor applications. It retains its properties between -220°F and 180°F and resists most chemicals. It is also NSF certified under Standard 61 to be used in potable water piping systems. Densetec HDPE Pipe Grade can be used in a variety of applications including manhole lids and bottoms, pipe reducers, trenches, sumps, pipe flanges, pipe end caps, tanks, milled flange adapters and lifting lugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 2.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10147)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick (BULK-PS-UHMW-539)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188S150-C4)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each] (SPFANA.500X24.000X24.000)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.250 Thick, 48 X 96 (SPETGCL.250-48X96)
- PROFESSIONAL PLASTICS Natural Nylon Sheet - Extruded, 0.125 Thick, 12 X 12 (SNYLNA.125EXT-12X12)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.500 X 48.000 X 96.000 [Each] (SARB.500X48.000X96.000BK)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- Professional Plastics Plastic Sheets