Shop All Washroom Accessories
Professional Plastics
Black Noryl EN265 Rod, 0.625 Dia [8Ft]
Mfr # RNORBK.625
Zoro # G000929131
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.625
- Color Black
- Material Noryl
- Width 0.625
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RNORBK.625
- Zoro # G000929131
- Country of Origin Multiple
- Category Washroom Accessories
Dimensions
Height | 0.625 |
Width | 0.625 |
Length | 12 |
Details
Color | Black |
Material | Noryl |
Weight | 1 |
Flexural Strength (psi @ 73 Deg: F) | 14400 |
Tensile Elongation at Break (% @ 73 Deg: F) | 25 |
Dielectric Strength (volts/mil) | 500 |
FDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-0 |
USDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.08 |
Tensile Strength (psi @ 73 Deg;) | 9200 |
Description
Noryl® EN265, Noryl® GFN3 and Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyvinyl Tubing 3/8" OD x 1/4" ID x 8’ (PV064-8)
- CHICAGO FAUCET Cartridge Seat, Monel For use with 1276-ABNF (1-027JKABNF)
- AMERICAN STANDARD Deep Soak Bath Drain, Arctic (1640305.011)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (JKF8210G004)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- EXCEL DRYER Hand Dryer, Integral Nozzle, Automatic (TA-ABS-110-120V)
- INTERDESIGN Soap Dish Silver (73012)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- DELTA Delta Screws/Extenders, 2, Chrome (RP12631)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- INTERDESIGN Toothbrush Holder Clear (55920)
- Professional Plastics Washroom Accessories