Shop All Plastic Rods
Professional Plastics
Black Delrin 12 L, 1.5 W
Mfr # RDELBK1.500
Zoro # G700907682
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Length 12
- Color Black
- Width 1.5
- Weight 2
Product Information
- Brand Professional Plastics
- MFR # RDELBK1.500
- Zoro # G700907682
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Delrin |
Color | Black |
Weight | 2 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Dielectric Strength (volts/mil) | 450 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
UL94 Flammability Rating Method: UL 94 | H-B |
FDA Compliant | Yes |
USDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
NSF Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 180 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (45s.875-12)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12963_48_0)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 4 Ft (2EYR4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.75 W (RACESD.750N)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2.5 W (RTFE2.500V)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.000 Dia [Ft] (RNYLMD3.000CAST)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.312 W (RDELBK.312)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.25 W (RULT1000NA1.250)
- PROFESSIONAL PLASTICS Natural Techtron 12 L, 1 W (RPPSNA1.000Q)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- Professional Plastics Plastic Rods