Shop All Plastic Sheets
Professional Plastics
Black Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SHDCBBK.250X48.000X96.000
Zoro # G600913783
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Color Black
- Height 0.25
- Length 96
- Weight 44
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SHDCBBK.250X48.000X96.000
- Zoro # G600913783
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 96 |
Width | 48 |
Details
Color | Black |
Weight | 44 |
Material | Cutting Board |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
SanatecTM HDPE Cutting boards are available in six different colors that stand to identify certain food groups. These cutting boards are made of SanatecĀ®, a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Our color coded cutting boards meet FDA and Federal Specifications, are approved by National Sanitation Foundation and are accepted by U.S. and Canadian Departments of Agriculture. Edges are standard saw-cut edges. Can also be Routed for Beveled Edges & Custom Engraving & Designs. (extra labor costs would apply)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7363_72_0)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FHJ9)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 in, 2 ft L. (18019_24_0)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft] (STURB.030)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Off-White# 7016, 0.250 X 54.000 X 94.000 [Each] (SABSR59.250X54.000X94.00WH7016)
- ONLINEMETALS Stainless Steel Tube-Round 96 L x (23045)
- Professional Plastics Plastic Sheets