Shop All Plastic Sheets
Professional Plastics
Black Copolymer Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SPROBK.250X48.000X96.000COPO
Zoro # G700906920
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 40
- Length 96
- Height 0.25
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SPROBK.250X48.000X96.000COPO
- Zoro # G700906920
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.25 |
Width | 48 |
Details
Color | Black |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Polypropylene Sheets - Black Copolymer PP Sheets - Versatility is the word that best describes Co-Polymer Polypropylene Sheets. Perfect for fire truck tanks because it is inexpensive, easy to fabricate and won't crack from road vibration. PP Co-Polymer also works well in applications that require a lower degree of rigidity. It can also be used in a variety of applications requiring chemical resistance. Polypropylene Copolymer is available in BLACK (as sold on this page), Opaque White, Natural (milky-white) and other colors. This material is stress relieved and available in both 48" x 96" and 48" x 120" sheets with gauge sizes ranging from 1/8" to 2" thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Orange Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-77)
- ZORO SELECT Felt Sheet, F3, 1/4 In Thick, 12 x 12 In (2FHG2)
- ZORO SELECT Green HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM88)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x12", 40A (6855C21/64N4D)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARWW.375X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 32 X 48 (SACR.125CCF-32X48)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.500 X 48.000 X 96.000 [Each] (SARB.500X48.000X96.000BK)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 Thick, 24 X 36 (SFR4NA.250-24X36)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBA1)
- Professional Plastics Plastic Sheets