Shop All Plastic Sheets
Professional Plastics
Black Cas 761 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 [Each]
Mfr # SDSTBK6MMX48.000X96.000CAS761
Zoro # G500914620
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,752.99
Free 30-Day Returns
Key Features
- Color Black
- Length 96
- Height 0.236
- Material Durostone
- Weight 79
Product Information
- Brand Professional Plastics
- MFR # SDSTBK6MMX48.000X96.000CAS761
- Zoro # G500914620
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.236 |
Width | 48 |
Details
Color | Black |
Material | Durostone |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.9 |
Description
Durostone® wave solder pallet materials have excellent mechanical properties at elevated temperatures. These products have become the industry standard for the production of wave solder pallets used in the printed circuit board industry. Durostone is easier to handle in the production process than other products used for PCB tooling due to two factors: The density, which helps to reduce the weight of the finished tooling. The glass and resin content, which ensures that the line operators and the machinists are not subjected to skin irritation alleviating any health & safety concerns. Durostone® is Produced in Three Standard Grades: CHP 760 (Blue) (Standard) CAS 761 (Black) (Anti-Static) CAG 762 (Grey) (Anti-Static, Optical) Other Durostone® Specialty Grades: CFR 762 (Black)(Flux-Resistant) - For Harsh Environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets - 1/16" T x 12" W x 12" L - 3 Pk (20-116)
- ONLINEMETALS 1.5" x 2.5" Aluminum Rectangle Bar 6061-T6511-Extruded (17679)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 1 Ft L (18F.25X6-12)
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 24"x12", 40A (BULK-RS-H40-932)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each] (SPFANA.500X24.000X24.000)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 Thick, 48 X 96 (SCANNA.375CE-48X96)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEABK.750X54.000X96.000)
- Professional Plastics Plastic Sheets