Shop All Plastic Sheets
Professional Plastics
Black Arboron Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SARB.500X48.000X96.000BK
Zoro # G400913990
product price: $907.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Width 48
- Length 96
- Color Black
- Weight 122
- Material Arboron
Product Information
- Brand Professional Plastics
- MFR # SARB.500X48.000X96.000BK
- Zoro # G400913990
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.5 |
Details
Color | Black |
Weight | 122 |
Material | Arboron |
Tensile Strength (psi @ 73 Deg;) | 16000 |
Specific Gravity (73 Deg: g/cm3) | 1.39 |
Max. Recommended Use Temp (Deg:F) | 198 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Description
Arboron® is melamine-faced solid phenolic laminate impregnated with thermosetting resins. It is consolidated under high pressure and temperature into dense, uniform sheets with good electrical and mechanical properties. Arboron® complies with NEMA thickness and flatness standards and is listed by Underwriters Laboratories Inc.® under Card # E96516 (M), dated December 30, 1992. Standard Color: Black Matte Replacement for Benelex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.438 in Overall Width, Style: Window Channel (0566-8)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 X 36.000 X 48.000 [Each] (SCANNA.062X36.000X48.000C)
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/2" Thick x 36" Width x 12" Length (20-110)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- PROFESSIONAL PLASTICS Ryl Blue/White 29647 Gravoply 2, 0.125 X 24.000 X 48.000 [Each] (SGRAV2.125X24X48RBLWH29647)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 X 48.000 X 96.000 [Each] (SGPO3.375X48.000X96.000)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- Professional Plastics Plastic Sheets