Shop All Plastic Tube Stock
Professional Plastics
Black Acetal 2 L
Mfr # SACEBK.250X.750X48.000C
Zoro # G900914657
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Color Black
- Length 2
- Width 2
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # SACEBK.250X.750X48.000C
- Zoro # G900914657
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 2 |
Width | 2 |
Height | 2 |
Details
Material | Acetal |
Color | Black |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Acetal Rectangular Bar Stock provides high strength and stiffness coupled with enhanced dimensional stability and ease of machining. Acetal is characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal is used as a weight-saving metal replacement. Acetal copolymer overcomes the common problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ZORO SELECT Carbon Steel Ball, 28.3948 g, 3/4 in, PK50 (20433)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Red (1001340R)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT (TPVCSQGY1.922X2.000-10)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Tube, 3.500 ID X 4.500 OD, 4 FT (TLINNA3.500X4.500-4)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.50 ID X 3.00 OD [Ft] (TNYLMD2.500X3.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA2.000X3.000X48.000LE)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.250X.312X48.000LE)
- ZORO SELECT Black Carbon Fiber Tube Stock 12 in L, 5/8 in Inside Dia, 3/4 in Outside Dia (BULK-CT-CF-25)
- Professional Plastics Plastic Tube Stock