Shop All Plastic Sheets
Professional Plastics
Black ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 24 X 48
Mfr # SABSBK.125HC1-24X48
Zoro # G800908640
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.125
- Width 24
- Color Black
- Weight 23
Product Information
- Brand Professional Plastics
- MFR # SABSBK.125HC1-24X48
- Zoro # G800908640
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.125 |
Width | 24 |
Details
Material | ABS Sheet |
Color | Black |
Weight | 23 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
UL94 Flammability Rating Method: UL 94 | H-B |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim Stock (MSA-375-SS)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-RSBR60-8)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W (21992_24_48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 16 X 20 (SPLEXICL.125-16X20)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS 19MM White Celtec Exp PVC Sheet (S), 0.748 X 48.000 X 96.000 [Each] (SPVCEL.748X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS Natural LDPE Sheet (Q), 0.125 X 48.000 X 96.000 [Each] (SLDPENA.125X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- Professional Plastics Plastic Sheets