Shop All Plastic Sheets
Professional Plastics
AZ Blue/White GRAVOPLY2 21923, 0.062 X 24.000 X 48.000 [Each]
Mfr # SGRAV2.062X24X48AZBLWH21923
Zoro # G800932386
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Height 0.062
- Color Blue
- Weight 5
- Material Gravoply
Product Information
- Brand Professional Plastics
- MFR # SGRAV2.062X24X48AZBLWH21923
- Zoro # G800932386
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Height | 0.062 |
Length | 48 |
Details
Color | Blue |
Weight | 5 |
Material | Gravoply |
Description
Gravoply 2 Engraving StockThe micro thin .001" foil cap of Gravoply 2 allows for very fine detailed engraving. While this is perfect for small text and/or intricate logos required of many indoor applications, the thicker cap of Gravoply 1 may be better for many industrial applications where long-term cap durability may be put to the test. Gravoply 2 comes Standard with a Matte Surface Finish Surface - Matte (STANDARD) Profile engraving depth .002" - .003" Standard Sheet Size: 24" x 48" Composition: ABS Note: Also available in Gravoply 2 Gloss, which has a Glossy Clear Protective Cap Layer. Click HERE for Colors and Finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Thx18 In W, 50 Ft (4UGJ2)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Low Carbon, Pk12 (16950)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-40)
- PROFESSIONAL PLASTICS Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24 (SNYLMD.500CASTQ-12X24)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.250 Thick, 24 X 48 (SREX1.250-1422-24X48)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each] (SDURASURF.020X1.000X100FT)
- PROFESSIONAL PLASTICS Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GDBK23973)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 48 X 96 (SGPO3.2500-48X96)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-UHMW-62)
- Professional Plastics Plastic Sheets