Shop All Sneeze Guards
Professional Plastics
Auto Sneeze Guard For Suv (K), Suv Car Partition - Clear Vinyl [Each]
Mfr # SUV-PARTITION-CLEAR-KSK
Zoro # G300922429
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Weight 3
- Length 4
- Width 4
- Height 4
Product Information
- Brand Professional Plastics
- MFR # SUV-PARTITION-CLEAR-KSK
- Zoro # G300922429
- Country of Origin Multiple
- Category Sneeze Guards
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Color | Clear |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
SUV Car Partition - Virus Shield Sneeze Guard Auto Partition Made from Clear Vinyl Plastic- Protects Driver and Passenger from airborne droplets. Removable, Foldable, Clear, and Flexible Barrier/Partition/Cough and Sneeze Guard for Vehicle. Great for Uber X, Black Cars, Lyft Lux, Lyft Black, Taxi Cabs! Transparent plastic, clear vinyl lets you see through in the rear while driving Reduces transfer of germs and particles from cough and sneezes (virus protection) Can also be used a pet/dog barrier Ideal for Limousine Chauffeurs, Taxi drivers, Rideshare drivers & Passengers Easy to Install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Probe, Temperature (18588)
- MUY FRESCO Muy Fresco Nacho Cheese Sauce Vu 3.7 oz., PK30 (36519)
- HOBART Dual Water Valve 4.8 - .28 Gpm (856720-3)
- IMPERIAL COOKING EQUIPMENT Thermopile (1096)
- PROFESSIONAL PLASTICS Foldable Sneeze Guard For Car (K), Car Partition - Clear Vinyl [Each] (CAR-PARTITION-CLEAR-KSK)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- PROFESSIONAL PLASTICS Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each] (FABCUBEEXTENDBLACK)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Seat Cover (B6COV21)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- AZAR DISPLAYS X-Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176196-100)
- GLOBAL INDUSTRIAL Interion Freestanding Clear Desk Divider, 30W x 24H (695951)
- Professional Plastics Sneeze Guards