Shop All Thermoplastic Welders
Professional Plastics
And Air Supply Hose, AUTOTHERM2 Welder W/26FT Cord [Each]
Mfr # HWELDGUNAUTO2-26CORD-AIR
Zoro # G700944915
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Weight 11
- Height 6
- Material Welder
- Width 6
Product Information
- Brand Professional Plastics
- MFR # HWELDGUNAUTO2-26CORD-AIR
- Zoro # G700944915
- Country of Origin Multiple
- Category Thermoplastic Welders
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Weight | 11 |
Material | Welder |
Description
Wegener Autotherm Welder - Plastic Welding Equipment The Autotherm is an electronically controlled temperature regulated plastic hot-air welding tool that provides the highest quality welding environment. At the back of the handle is a dial with temperature scale which allows for precise setting of welding temperature. A blinking LED signals to the operator that the set temperature has been achieved. Power surges, air volume changes and intake variations are automatically compensated for. The heating element life is vastly extended since thermal overload is no longer possible. Supplied with a 120 VAC, 800W heating element, the Autotherm is suitable for use with clean air sources or inert gasses (N2). Requires 35 liter/minute (1.2 CFM) of air/gas flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- AMERICAN TORCH TIP Cutting Tip, size 10 (HPN-10)
- MILLER ELECTRIC O-Ring, 30-40A, XT, PK3 (249969)
- STEINER Two Panel Connector, For Weld Screen, PK2 (54202)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- PROFESSIONAL PLASTICS Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord [Each] (HWELDGUNAUTO-13CORD)
- PROFESSIONAL PLASTICS Wegener Duratherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-D)
- PROFESSIONAL PLASTICS Welder Model# 63, Model 63 Plastic Welder [Each] (HWELDGUNMODEL63)
- SEELYE Thermoplastic Weld Kit, Ambient to 1600 F (270-2001FC)
- SEELYE Thermoplastic Welder, Ambient to 1200 F (270-11005)
- SEELYE Thermoplastic Weld Kit, Ambient to 1200 F (270-11002)
- Professional Plastics Thermoplastic Welders