Shop All Plastic Sheets
Professional Plastics
Amber#2422 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [
Mfr # SACRAM2422.125X48.000X96.000CP
Zoro # G100907022
product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Color Amber
- Width 48
- Weight 26
- Length 96
- Material Plexiglass
Product Information
- Brand Professional Plastics
- MFR # SACRAM2422.125X48.000X96.000CP
- Zoro # G100907022
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.125 |
Details
Color | Amber |
Weight | 26 |
Material | Plexiglass |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Max. Recommended Use Temp (Deg:F) | 200 |
FDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-946)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (66217104)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.002 X 12.000 X 100 FT [Each] (SKAPT.002X12.000X100FTHN)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 0.750 X 48.000 X 120.000 [Each] (SUHMWHOT.750X48.000X120.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.015 X 44.000 X 52.500 [Each] (SVINCL.015X44.000X52.500GG)
- ZORO SELECT White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PTFE-222)
- Professional Plastics Plastic Sheets