Shop All Plastic Sheets
Professional Plastics
5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each]
Mfr # SHDPEBOR52.000X48.000X96.000
Zoro # G400914256
product price: $6,241.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,241.99
Free 30-Day Returns
Key Features
- Length 96
- Width 48
- Height 2
- Material Borated PE
- Weight 419
Product Information
- Brand Professional Plastics
- MFR # SHDPEBOR52.000X48.000X96.000
- Zoro # G400914256
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 2 |
Details
Material | Borated PE |
Weight | 419 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Borated Polyethylene: a neutron shielding material used medical and industrial applications. Professional Plastics offers borated polyethylene is various sizes, grades, brands and concentrations. Types & Grades of Borated Polyethylene: Densetec HDPE - Borated Sheet (5% Borated - Green Color) Densetec Borated Sheet is a product specially designed for nuclear shielding applications. The material employs 5% Boron by weight to shield neutrons in a variety of applications including high intensity X-rays, cancer treatment facilities, nuclear submarines, and nuclear power plants. King Plasti-Shield® Borated Polyethylene (5% Borated Purple Color) King Plasti-Shield® has been used as medical and industrial neutron shielding for more than 25 years. It is a light-weight, cost-effective and easily fabricated solution for a wide variety of neutron-shielding needs. Compared to paraffin-based products, King Plasti-Shield sheets are durable and perform well in a wider range of temperatures. King Plasti-Shield® is offered in three grades: Industrial Grade (PURPLE COLOR, 5%* Boron by Weight) W is effective in medical and other applications requiring attenuation of thermal neutrons. Grade III (RED COLOR, 2%* Boron by Weight) W Grade II (YELLOW COLOR, 1%* Boron by Weight) W - Virgin Polyethylene (natural color) Grade II (yellow, 1% boron) and Grade III (red, 2% boron) are used as neutron shielding in the construction and repair of US Navy ships. These products are manufactured to MIL-P-23536, Rev. A. Certification and testing is available to meet MIL-Spec. requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- HHIP NMTB #40 Taper To Jacobs JT2 Arbor (3900-1772)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 2 In, 1 Ft (61F1.5X2-12)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- PROFESSIONAL PLASTICS Black Cas 761 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 [Each] (SDSTBK6MMX48.000X96.000CAS761)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.236 (6MM) X 52.000 X 92.000 [Each] (SDPOL6MMX52.000X92.000BK)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- ZORO SELECT Black HDPE Plastic Sheet Stock 96" L x 54" W x 1" Thick (BULK-PS-PE-969)
- Professional Plastics Plastic Sheets