Shop All Cable Entry Systems
Professional Plastics
4-WAY, 4.000 Wedge Seal, 0.950 OD, Item# 7440-095 - Duct Plug [Each]
Mfr # FABWEDGESEAL7440-095-PC
Zoro # G100899587
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # FABWEDGESEAL7440-095-PC
- Zoro # G100899587
- Country of Origin Multiple
- Category Cable Entry Systems
Details
Weight | 1 |
Description
Wedge Seal - Simplex/Multiplex Duct Plug - Cal Am Wedge Seals provide a quick and easy-to-use system to protect and organize ducts and cables for fiber optic, telecommunications and electrical applications. Our device consists of a thermoplastic elastomer seal, split to ease cable installation. Inner and outer wedges force the seal to firmly grasp the pipe or cable creating a tight, rain-proof seal. Our design and manufacturing capabilities allow us to make your product very quickly. Even custom made seals can be turned around in a matter of days, not weeks! We offer over 150 cable diameter sizes for 1.25",1.375", 1.5", 2", 4", 5", 6" and 8" Schedule 40 conduit. Due to Cal Am's in-house manufacturing, we can create multiple inner duct sizes within the same seal! Perfect for your custom application. Contact us for a quote. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, 8", 40 lb., Natural, PK100 (CT8-40100)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- PROFESSIONAL PLASTICS 4-WAY, 5.000 Wedge Seal, 1.800 OD, Item# 7450-180 - Duct Plug [Each] (FABWEDGESEAL7450-180-PC)
- PROFESSIONAL PLASTICS 1-WAY, 4.000 Wedge Seal, 1.050 OD, Item# 7140-105 - Duct Plug [Each] (FABWEDGESEAL7140-105-PC)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- SWE-TECH 3C Easy Mount Series Single Gang Cable Passthrough Wall Plate with Flexible Opening, Black (FWT45-0014-BK)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- Professional Plastics Cable Entry Systems