Shop All Cable Entry Systems
Professional Plastics
3-WAY, 4.000 Wedge Seal, 1.650 OD, Item# 7340-165 - Duct Plug [Each]
Mfr # FABWEDGESEAL7340-165-PC
Zoro # G200899630
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # FABWEDGESEAL7340-165-PC
- Zoro # G200899630
- Country of Origin Multiple
- Category Cable Entry Systems
Details
Weight | 1 |
Description
Wedge Seal - Simplex/Multiplex Duct Plug - Cal Am Wedge Seals provide a quick and easy-to-use system to protect and organize ducts and cables for fiber optic, telecommunications and electrical applications. Our device consists of a thermoplastic elastomer seal, split to ease cable installation. Inner and outer wedges force the seal to firmly grasp the pipe or cable creating a tight, rain-proof seal. Our design and manufacturing capabilities allow us to make your product very quickly. Even custom made seals can be turned around in a matter of days, not weeks! We offer over 150 cable diameter sizes for 1.25",1.375", 1.5", 2", 4", 5", 6" and 8" Schedule 40 conduit. Due to Cal Am's in-house manufacturing, we can create multiple inner duct sizes within the same seal! Perfect for your custom application. Contact us for a quote. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
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
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- PECO Occupancy Sensor, Master Motion Sensor (SD200-001)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- PROFESSIONAL PLASTICS 4-WAY, 5.000 Wedge Seal, 1.800 OD, Item# 7450-180 - Duct Plug [Each] (FABWEDGESEAL7450-180-PC)
- PROFESSIONAL PLASTICS 1-WAY, 4.000 Wedge Seal, 1.050 OD, Item# 7140-105 - Duct Plug [Each] (FABWEDGESEAL7140-105-PC)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- CONTA-CLIP KES 21/24, Cable entry with membrane, BK (28636.4)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 10/10)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4 mini)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- Professional Plastics Cable Entry Systems & Accessories