Shop All Rotary Pumps
Procon
Rotary Vane Pump, 3/8 In, 73 GPH
Mfr # 141A060F11CA 250
Zoro # G2586202
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 200 PSI 1/3 hp
- GPH of Water @ 200 PSI 56 gph
- Built-In Relief Valve
- HP @ 150 PSI 1/4 hp
- Min. Flow Rate (GPH) 54 gph
Product Information
- Brand Procon
- MFR # 141A060F11CA 250
- Zoro # G2586202
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Height | 3.4 in |
Overall Length | 3.9 in |
Overall Width | 3.6 in |
Shaft Outer Diameter | 1/2 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 60 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 230VAC (6PNU6)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm (D3621042D3F)
- BBQ INNOVATIONS Rubber Coupling 2 in. (BB165178)
- FLOWLINE Ultrasonic Level Transmitter, 32.8 Ft (LU29-01)
- PROCON Pump, Rotary Vane, SS, Max. Flow (GPH): 112 (113A100F31BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH, GPH: 140 (103A140F31RA 250)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- PROCON Rotary Vane Pump, 1/2 In, 260 GPH (115B240F31BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH (141A035F11CA 250)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Relief Valve (PA 101)
- Procon Rotary Pumps