Shop All Rotary Pumps
Procon
Pump, Rotary Vane, Brass
Mfr # 112A035F11CA 250
Zoro # G3101892
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 150 PSI 33 gph
- By-Pass Yes
- HP @ 200 PSI 1/4 hp
- HP @ 250 PSI 1/3 hp
- Shaft 303 Stainless Steel
Product Information
- Brand Procon
- MFR # 112A035F11CA 250
- Zoro # G3101892
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Width | 3.9 in |
Overall Height | 3 in |
Overall Length | 3.3 in |
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 35 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Gasket Body (104442-000)
- DAYTON Pressure Switch Kit (PP2114SKII02G)
- DAYTON Flat Washer, 3/8 (PP60280G)
- MOYNO Pump Repair Kit, Moyno (3119029000)
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH (141A035F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102 (103A100F31RA 250)
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 112 (111A100F11AA 250)
- PROCON Pump, Rotary Vane, Brass (114B240F11BA 250)
- PROCON Rotary Vane Pump, 1/2 In, 260 GPH (115B240F31BA 250)
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 346 (114B330F11XX)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHP8)
- Procon Rotary Pumps