Shop All Rotary Pumps
Procon
Pump, Rotary Vane, Brass
Mfr # 111A035F11CA 250
Zoro # G0635661
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Built-In Relief Valve
- Inlet/Outlet NPTF (In.) 3/8 in
- GPH of Water @ 50 PSI 37 gph
- HP @ 50 PSI 1/4 hp
- HP @ 100 PSI 1/4 hp
Product Information
- Brand Procon
- MFR # 111A035F11CA 250
- Zoro # G0635661
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Height | 3.4 in |
Overall Width | 3.6 in |
Overall Length | 3.9 in |
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 35 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Cartridge, 11 Stages, Cast Iron (135627)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Silicon Face, Silicon Cup (BSP-1908)
- KING INSTRUMENT 0-4Scfm Variable Area Flow Meter (75303322C17)
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB72)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (141A060F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- PROCON Pump, Rotary Vane, Brass (111A025F11CA 250)
- PROCON Rotary Vane Pump, 1/2 In, 260 GPH (115B240F31BA 250)
- PROCON Pump, Rotary Vane, Brass (102A100F11PA 250)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS (PA 810)
- Procon Rotary Pumps