Shop All Rotary Vane Compressors & Vacuum Pumps
Procon
Brass Pump, Series 4, 5/8" Port, 250 psi
Mfr # 104E240F11BC
Zoro # G5637200
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Length 4.1 in
- Overall Width 3.3 in
- Overall Height 3.8 in
- Includes Relief Valve
Product Information
- Brand Procon
- MFR # 104E240F11BC
- Zoro # G5637200
- Country of Origin Mexico
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Overall Length | 4.1 in |
Overall Width | 3.3 in |
Overall Height | 3.8 in |
Media Intake Connection Size | 1/2 in |
Shaft Outer Diameter | 1/2 in |
Discharge Connection Size | 1/2 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 240 gph, Feet of Head - Maximum 6 ft of head, Mounting Type 3 Bolt Flange, Compatible Motor Frame 56C NEMA, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 60 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator GP Series 1" (CO R100)
- TOMPKINS Hydraulic Fitting-Steel10FJ CAP (0304-C-10)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- FASCO Unit Bearing Motor, 4/250 HP, 0.80, CW, 115V (UB566)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- Procon Vacuum Pumps & Blowers