Shop All TV Antennas
Procomm
Procomm PT3 36 in. Low Profile No-Ground Base Station Antenna - Black
Mfr # PT3
Zoro # G104029621
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Procomm
- MFR # PT3
- Zoro # G104029621
- UPC # 734139729227
- Country of Origin China
- Category TV Antennas
Description
This 500 watt 36 in. tall black no-ground base station antenna is designed for mounting on buildings, fiberglass boats and vehicles that do not have a metal radiating surface. Features variable tuning & adjustable bandwith by adjusting the center rings, SO239 bottom fitting. The mounting kit includes two U shaped mounting bolts that attach to Non-conductive structures up to 1-5 in diameter. For optimum performance use RG8-X coaxial cable in long lengths. Requires a coaxial cable with PL259 connectors, not included.
Specifications- Size: 36 in.
- Color: Black
- Length: 36 in.
- Height: 2 in.
- Width: 2 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack (ML4-6MP1082512429126)
- UPG Sealed Lead Acid Marine Battery, 12 V, 75Ah, UB12750, Combo Post Terminal, AGM, Group 24 Type (45121)
- NITECORE NL2150HPi >15A 5000mAh 21700 Rechargeable Battery (NL2150HPi)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- PROCOMM Procomm SPIDER Base Station Scanner Ant. with 50 ft.Coax Bnc (SPIDER)
- PROCOMM Procomm MTV2MM Rabbit Ear Type Mirror Mount TV Antenna Kit (MTV2MM)
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- DIGIWAVE Digiwave ANT2094 4 Bay Outdoor HDTV Antenna (ANT2094)
- Procomm TV Antennas