Shop All TV Antennas
Procomm
Procomm APL48 Coil Antenna with O Shaft with 48 in. Whip - Bulk
Mfr # APL48
Zoro # G304029216
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Procomm
- MFR # APL48
- Zoro # G304029216
- Country of Origin China
- Category TV Antennas
Description
Features
- Coil Antenna with O Shaft with 48 in. Whip - Bulk
- Dimension: 4" H x 7" W x 10" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Deltec 1050 Battery (MAX3497589)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- PROCOMM Procomm SPIDER Base Station Scanner Ant. with 50 ft.Coax Bnc (SPIDER)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- PROCOMM Procomm MTV2MM Rabbit Ear Type Mirror Mount TV Antenna Kit (MTV2MM)
- FIRESTIK 5-8 Wave Cb Antenna Black (RP3-B)
- MIRACLE TV HDTV Antenna, 60 Watt, Weatherproof, PK 2 (602796)
- Procomm TV Antennas