Shop All Expansion Joints
Proco Products
Expansion Joint, 4 in, Flanged, PTFE
Mfr # 040X052445BD
Zoro # G608373244
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 400 Degrees F
- Offset Distance 5/8 in
- Expansion Joint Type Convoluted
- Compression Distance 1 1/4 in
- Expansion Distance 1 1/4 in
Product Information
- Brand Proco Products
- MFR # 040X052445BD
- Zoro # G608373244
- Country of Origin United States
- Category Expansion Joints
Dimensions
Flange Diameter | 11 1/8 in |
Bolt Circle Diameter | 7 1/2 in |
Details
Item | Expansion Joint |
Maximum Operating Temperature | 400 Degrees F |
Offset Distance | 5/8 in |
Expansion Joint Type | Convoluted |
Compression Distance | 1 1/4 in |
Expansion Distance | 1 1/4 in |
Maximum Operating Pressure | 72 psi @ 70F |
Burst Pressure | 288 psi |
Features | Reinforcing Rings |
Maximum Vacuum Pressure | Not Designed for Vacuum Service |
Maximum Off-Center Angle | 20 Degrees |
Minimum Operating Temperature | -20 Degrees F |
Reinforcement Material | PTFE |
For Fluid Type | Acids, Caustics |
Number of Bolt Holes | 8 |
Connection Type | Flanged |
Bolt Hole Threading | Unthreaded |
Flange Material | Ductile Iron |
Joint Material | PTFE |
Description
Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 288 psi, Compression Distance 1 1/4 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 11 1/8 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Insulating Tape 18M (138012)
- BANJO 4" Male Adapter x MNPT Cam Lever Coupling (400F)
- ANVIL Hex Bushing, Cast Iron, 1 1/2 x 1/2 in (0318907524)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (1VGD2)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- REFLECTIX EXPANSION JOINT 4"" X 50' (EXP04050)
- Proco Products Fittings