Shop All Expansion Joints
Proco Products
Expansion Joint, 3 in, Flanged, PTFE
Mfr # 030X036443BD
Zoro # G008373295
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforcing Rings
- Flange Diameter 10 in
- Maximum Off-Center Angle 14 Degrees
- For Fluid Type Acids, Caustics
- Burst Pressure 552 psi
Product Information
- Brand Proco Products
- MFR # 030X036443BD
- Zoro # G008373295
- Country of Origin United States
- Category Expansion Joints
Dimensions
Flange Diameter | 10 in |
Bolt Circle Diameter | 6 in |
Details
Item | Expansion Joint |
Features | Reinforcing Rings |
Maximum Off-Center Angle | 14 Degrees |
For Fluid Type | Acids, Caustics |
Burst Pressure | 552 psi |
Flange Material | Ductile Iron |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 138 psi @ 70F |
Compression Distance | 1 in |
Connection Type | Flanged |
Expansion Distance | 1 in |
Number of Bolt Holes | 4 |
Joint Material | PTFE |
Expansion Joint Type | Convoluted |
Maximum Vacuum Pressure | 29.9 in Hg @ 400F |
Offset Distance | 1/2 in |
Reinforcement Material | PTFE |
Bolt Hole Threading | Unthreaded |
Maximum Operating Temperature | 400 Degrees F |
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 1 in, Connection Type Flanged, Expansion Distance 1 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 10 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Pedestal, Yes ADA, Drinking Fountain (3202G)
- WATTS Float Valve, 1/2 In, Bronze, Bulkhead Mount (HD-500-12)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, Celcon Stem (04353lf)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMS205)
- Proco Products Fittings