Shop All Rags & Towels
Proclean Basics
Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, Assorted
Mfr # Z99402
Zoro # G3322168
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Terry Cloth
- Cleaning Cloth Color Assorted
Product Information
- Brand Proclean Basics
- MFR # Z99402
- Zoro # G3322168
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 50 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Terry Cloth |
Cleaning Cloth Color | Assorted |
Package Type | Box |
Count/Weight | 50 lb. |
Description
Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Terry Cloth Cotton, Cleaning Cloth Color Assorted, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Large Wastebasket Gray 41 Quart / 38.8 Liter (FG295700GRAY-EA)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 48/Box, 48PK (Z51746)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, White (Z99202)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 3 lb. Varies Sizes, White (Z99200)
- PROCLEAN BASICS Colored Terry Cloth Remnants, 3 lb. Bag (Z99400)
- PROCLEAN BASICS Reclaimed Huck Towel, 3lb. Bag (Z99100 )
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Green, PK24 (1820582)
- Proclean Basics Rags & Towels