Shop All Rags & Towels
Proclean Basics
Cotton T-shirt Cloth Rag 100 lb. Varies Sizes, White
Mfr # Z99303
Zoro # G3322195
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style T-Shirt
- Package Size 100 lb.
Product Information
- Brand Proclean Basics
- MFR # Z99303
- Zoro # G3322195
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 100 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | T-Shirt |
Count/Weight | 100 lb. |
Cleaning Cloth Color | White |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton T-shirt, Cleaning Cloth Color White, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Foam Glass Cleaner, 20 oz., Clear, Lemon, Aerosol Can (24Y904)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 50 lb. Varies Sizes, White (Z99302)
- PROCLEAN BASICS Reclaimed Huck Towel, 3lb. Bag (Z99100 )
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, White (Z99202)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 48/Box, 48PK (Z51746)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- Proclean Basics Rags & Towels