Shop All Rags & Towels
Proclean Basics
Colored Terry Cloth Remnants, 3 lb. Bag
Mfr # Z99400
Zoro # G3322186
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Terry Cloth
- Cleaning Cloth Condition Reclaimed
Product Information
- Brand Proclean Basics
- MFR # Z99400
- Zoro # G3322186
- Country of Origin Multiple
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 3 lb. |
Details
Material | Assorted |
Item | Terry Cloth |
Color | Assorted |
Cleaning Cloth Style | Terry Cloth |
Cleaning Cloth Condition | Reclaimed |
Cleaning Cloth Color | Assorted |
Count/Weight | 3 lb. |
Package Type | Bag |
Features | Soaking up spills, wiping down grease |
Description
Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Terry Cloth Cotton, Cleaning Cloth Color Assorted, Package Type Bag, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- PREMIERE PADS Floor Pads, Heavy Duty, Brown, 4X10, PK20 (PAD 403)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- PROCLEAN BASICS Cotton Shop Towels 12" x 14" Red, 50PK (Z21816)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 100 lb. Varies Sizes, White (Z99303)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- PROCLEAN BASICS Reclaimed Huck Towel, 3lb. Bag (Z99100 )
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- Proclean Basics Rags & Towels