Shop All Disposable Standard Batteries
Procell
Alkaline Battery, 1 PK, 6V DC
Mfr # PCBP-STYLE-28110
Zoro # G101209446
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6VDC
- Width 2.06 in
- Height 2.5 in
- Voltage - Batteries 6V DC
- Standards ANSI C 18.1M, Part 2, EU Battery Directive 2006/66/EC, EU REACH / CA Prop 65, IEC 60086-5
Product Information
- Brand Procell
- MFR # PCBP-STYLE-28110
- Zoro # G101209446
- UPC # 041333038995
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Width | 2.06 in |
Height | 2.5 in |
Depth | 0.625 in |
Details
Voltage | 6VDC |
Voltage - Batteries | 6V DC |
Standards | ANSI C 18.1M, Part 2, EU Battery Directive 2006/66/EC, EU REACH / CA Prop 65, IEC 60086-5 |
Battery Chemistry | Alkaline |
Fits Brand | Saflok |
Min. Operating Temp. | -4 Degrees F |
Battery Capacity | 3,016 mAh |
Capacity - Batteries | 3,016 mAh |
Terminal Type - Batteries | Wire Leads |
Battery Cross-Reference | 884952, A28100, A28110, HTL-11, HTL-13, PMI235NT |
Number of Cells - Battery | 4 |
Item | AA Disposable Battery Pack |
Shelf Life | 5 yr |
Max. Operating Temp. | 130 Degrees F |
Fits Model | A28100, A28110, MT |
Description
AA Disposable Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 3,016 mAh, Battery Cross-Reference 884952, A28100, A28110, HTL-11, HTL-13, PMI235NT, Fits Model A28100, A28110, MT, Battery Chemistry Alkaline, Height 2.5 in, Width 2.06 in, Depth 0.625 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Terminal Type - Batteries Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- DYNABOOK Dynabook HDTCA10XR3AA 1TB Canvio Advance Portable External Hard Drive; Red (HDTCA10XR3AA)
- PROCELL Procell Intense AAA Alkaline Battery, 1.5V DC, 24 Pack (PX2400)
- PROCELL Procell Intense C Alkaline Battery, 1.5V DC, 12 Pack (PX1400)
- PROCELL Alkaline 9V Batteries, PK72 (PC1604CT)
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- PROCELL 1.5V Alkaline AA Battery - PX1500, 24PK (3009801)
- PROCELL Alkaline Battery, 1 PK, 6V DC (PCBP-STYLE-B)
- EVEREADY BATTERY, ALKA, INDUST, 9V (EVEEN22)
- Procell Disposable Standard Batteries