Shop All Portable Electric Heaters
Proaira
Milk House Heater, 1500W
Mfr # HTR80
Zoro # G210802262
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating No
- Width 6.3 in
- Depth 15.7 in
- Heater Color Black
Product Information
- Brand Proaira
- MFR # HTR80
- Zoro # G210802262
- UPC # 810124143336
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 6.3 in |
Depth | 15.7 in |
Length | 9.8 in |
Details
Heater Voltage | 120 |
Oscillating | No |
Heater Color | Black |
Features | Stay Cool Housing, Adjustable Thermostat |
Number of Heat Settings | 2 |
Heater Type | Utility |
For Use With | Indoor Use |
Safety Features | Safety Tip Over Switch, Overheat Protection |
Standards | UL Listed: ETL Listed |
Wattage | 1300/1500 |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 1-Phase, 49400 Btu (ZP49K5E-PFV-800)
- FIREYE Chassis, 120V (MEC120)
- DAYTON Spark Plug (3651001300)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- PROAIRA Oscillating Parabolic Dish Heater, 1000W (HTR70)
- PROAIRA Flat Panel Halogen Heater, 800W (HTR75)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- FOSTORIA Electric Infrared Heater, 480V AC, 1 Phase (OCH2-66-480V-SS)
- Proaira Heaters & Furnaces