Shop All Portable Utility Fans
Proaira
9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote
Mfr # WNFR9W
Zoro # G109252758
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Size 9 in
- Material Polypropylene
- Depth 4.9 in
- Fan Speed Variable Speed
Product Information
- Brand Proaira
- MFR # WNFR9W
- Zoro # G109252758
- UPC # 810124140519
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Size | 9 in |
Depth | 4.9 in |
Width | 13.9 in |
Details
Voltage | 120V AC |
Color | White |
Material | Polypropylene |
Fan Speed | Variable Speed |
Power Source | Plug-In |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Tank Cover Gasket (17131)
- KING ELECTRIC Whfc Ceiling Heater 120V 1500-750W White (WHFC1215-W)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1E9A)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- Proaira Portable Utility Fans