Shop All Portable Utility Fans
Proaira
9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4
Mfr # WNF9W
Zoro # G509252761
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed; ETL Certified US & Canada
- Depth 5.63 in
- Size 9 in
- Fan Speed Variable Speed
- Power Source Plug-In
Product Information
- Brand Proaira
- MFR # WNF9W
- Zoro # G509252761
- UPC # 810124140502
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 11.63 in |
Depth | 5.63 in |
Size | 9 in |
Details
Standards | UL Listed; ETL Certified US & Canada |
Color | White |
Fan Speed | Variable Speed |
Power Source | Plug-In |
Material | Polypropylene |
Voltage | 120V AC |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 221508A2 Resistor Board For (221508A2)
- COLUMBUS ELECTRIC Portable Cooling Thermostat, Close on Rise, SPST (KTO-121B)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- PROAIRA 9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote (WNFR9W)
- Proaira Portable Utility Fans