Shop All Portable Utility Fans
Proaira
6-inch Clip Desk Fan 2 in 1 w/Integrated Base, White
Mfr # DF6W
Zoro # G009252759
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Speed Variable Speed
- Color White
- Size 6 in
- Standards UL Listed; ETL Certified US & Canada
- Material Polypropylene
Product Information
- Brand Proaira
- MFR # DF6W
- Zoro # G009252759
- UPC # 810124140564
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Size | 6 in |
Depth | 6 in |
Width | 11.3 in |
Details
Fan Speed | Variable Speed |
Color | White |
Standards | UL Listed; ETL Certified US & Canada |
Material | Polypropylene |
Voltage | 120V AC |
Power Source | Plug-In |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- RITTAL Filter, For Use With 2PUZ7 to 2PVA5, PK3 (3286500)
- DAYTON Replacement Propeller (50M234)
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- VORNADO AIR Vornado Pivot Personal Air Circulator, White (CR1-0281-43)
- Proaira Portable Utility Fans