Shop All Portable Utility Fans
Proaira
20-inch High Velocity Box Fan, 3 Speed Control, Black
Mfr # BFHV20B
Zoro # G509252754
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Speed Variable Speed
- Size 20 in
- Air Flow 4120 cfm
- Depth 5.7 in
- Power Source Plug-In
Product Information
- Brand Proaira
- MFR # BFHV20B
- Zoro # G509252754
- UPC # 810124140649
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 23.4 in |
Size | 20 in |
Depth | 5.7 in |
Details
Color | Black |
Fan Speed | Variable Speed |
Air Flow | 4120 cfm |
Power Source | Plug-In |
Voltage | 120V AC |
Standards | UL Listed; ETL Certified US & Canada |
Material | Polypropylene |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- DAYTON Replacement Prop, 30 In Dia, 29/64 In Bore (2MVY2)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- PROAIRA 9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote (WNFR9W)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- VORNADO FANS 533 7 3SPD Comp Fan (CR1-0116-06)
- Proaira Portable Utility Fans