Shop All Portable Utility Fans
Proaira
18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black
Mfr # CFHV18B
Zoro # G309252763
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.1 A
- Fan Speed Variable Speed
- Size 18 in
- Air Flow 3415 cfm
- Voltage 120V AC
Product Information
- Brand Proaira
- MFR # CFHV18B
- Zoro # G309252763
- UPC # 810124140618
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Size | 18 in |
Width | 20.4 in |
Depth | 7 in |
Details
Amps | 1.1 A |
Fan Speed | Variable Speed |
Air Flow | 3415 cfm |
Voltage | 120V AC |
Power Source | Plug-In |
Color | Black |
Material | Metal |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L (OSF1525-1500B)
- AIR HANDLER 68 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, Green (6B682)
- ALLANSON 542-Gp Ignition Transformer For (542-GP)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 1-5/8" W (24A34 003S1)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- Proaira Portable Utility Fans