Shop All Portable Utility Fans
Proaira
16-inch Oscillating Pedestal Fan, 3 Speed Control, White
Mfr # PF16W
Zoro # G809252751
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material Polypropylene
- Size 16 in
- Depth 6 in
- Fan Speed Variable Speed
Product Information
- Brand Proaira
- MFR # PF16W
- Zoro # G809252751
- UPC # 810124140472
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 17.2 in |
Size | 16 in |
Depth | 6 in |
Details
Color | White |
Voltage | 120V AC |
Material | Polypropylene |
Fan Speed | Variable Speed |
Power Source | Plug-In |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- WARMLYYOURS Snow Melt Cable 120V, 85.5 ft., 8.4A (WHCA-120-0086)
- NU-CALGON Refrigerant Leak Sealant, Up to 5 tons (4050-08)
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in. I.D., Vinyl (0616-1800-0565)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- Proaira Portable Utility Fans