Shop All Portable Utility Fans
Proaira
14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black
Mfr # CFHV14B
Zoro # G609252760
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Speed Variable Speed
- Voltage 120V AC
- Color Black
- Power Source Plug-In
- Amps 0.7 A
Product Information
- Brand Proaira
- MFR # CFHV14B
- Zoro # G609252760
- UPC # 810124140601
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 18.11 in |
Size | 14 in |
Depth | 8.27 in |
Details
Fan Speed | Variable Speed |
Voltage | 120V AC |
Color | Black |
Power Source | Plug-In |
Amps | 0.7 A |
Standards | UL Listed; ETL Certified US & Canada |
Air Flow | 1470 cfm |
Material | Metal |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM (SWF-100)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- Proaira Portable Utility Fans