Shop All Portable Utility Fans
Proaira
12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White
Mfr # DF12W
Zoro # G709252752
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Power Source Plug-In
- Depth 9.5 in
- Size 12 in
- Material Polypropylene
Product Information
- Brand Proaira
- MFR # DF12W
- Zoro # G709252752
- UPC # 810124140526
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 18.37 in |
Depth | 9.5 in |
Size | 12 in |
Details
Color | White |
Power Source | Plug-In |
Material | Polypropylene |
Voltage | 120V AC |
Fan Speed | Variable Speed |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-165S (047618)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 82 cfm, 4 7/16 in W. (2VUW5)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20252.13 6PK)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x22", MERV 8 (2GHL5)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- Proaira Portable Utility Fans