Shop All Portable Utility Fans
Proaira
12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black
Mfr # CFHV12B
Zoro # G809252768
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Plug-In
- Voltage 120V AC
- Standards UL Listed; ETL Certified US & Canada
- Color Black
- Size 12 in
Product Information
- Brand Proaira
- MFR # CFHV12B
- Zoro # G809252768
- UPC # 810124140595
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 15.8 in |
Size | 12 in |
Depth | 7 in |
Details
Power Source | Plug-In |
Voltage | 120V AC |
Standards | UL Listed; ETL Certified US & Canada |
Color | Black |
Amps | 0.43 A |
Air Flow | 880 cfm |
Material | Metal |
Fan Speed | Variable Speed |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt02124 Manual Reset Limit (SWT02124)
- INTERDYNAMICS AF81 R134A Leak Sealer with Arctic Freeze Air Conditioner Refrigerant (IN324194)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- K-TOOL INTERNATIONAL 18" Industrial Floor Fan (KTI77721)
- Proaira Portable Utility Fans