Shop All Low Voltage Thermostats
Pro1 Iaq
Wireless Low Voltage Thermostat, 7 or 5-1-1 Programs, 4 Heat Pump or 2 Conventional H 2 C, 24V AC
Mfr # T855iSH
Zoro # G8270774
product price: $265.79
/ea
Free Shipping & Returns
$265.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Stages Heat 4 Heat Pump or 2 Conventional
- Color White
- Control Range 44 Degrees to 90 Degrees F
- System Switching Auto-Heat-Cool-Off
Product Information
- Brand Pro1 Iaq
- MFR # T855iSH
- Zoro # G8270774
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4-13/32 in |
Width | 4-45/64 in |
Display Size | 8 sq in |
Depth | 1-7/64 in |
Screen Height | 2 1/2 in |
Overall Depth | 1 1/8 in |
Overall Height | 4 3/8 in |
Overall Width | 4 11/16 in |
Description
Wireless Low Voltage Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Push Button, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible Yes, Fan Settings Hi-Med-Low, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 44 Degrees F, Maximum Temperature Control 90 Degrees F, Mounting Direction Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Power Cord (001-907-12)
- DAYTON Solenoid Valve (2304277)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0661-0250-1025)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T805)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T771)
- PRO1 IAQ Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC (T731W)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- PRO1 IAQ Low Voltage Thermostat, 1 H 1 C, wall Mount, Hardwired/Battery, 24V AC (T701)
- PRO1 IAQ WiFi Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC (T701i)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (1F78-144)
- Pro1 Iaq Thermostats