Shop All Line Voltage Thermostats
Pro1 Iaq
Temperature Sensor
Mfr # RZ250W
Zoro # G1883038
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Wireless
- Color White
- Width (In.) 2 3/4 in
- Operating Temp. Range (F) 32 Degrees to 122 Degrees
- Type Outdoor
Product Information
- Brand Pro1 Iaq
- MFR # RZ250W
- Zoro # G1883038
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width (In.) | 2 3/4 in |
Height (In.) | 6 3/4 in |
Depth (In.) | 1 1/4 in |
Overall Width | 1 1/2 in |
Sensor Diameter | 1 3/4 in |
Overall Height | 7 1/2 in |
Overall Depth | 1 1/4 in |
Description
Temperature Sensor, Outdoor, For Use With Mfr. No. T955WH, Z955W, Z2K955WDA, Color White, Height (In.) 6-3/4, Width (In.) 2-3/4, Depth (In.) 1-1/4, Operating Temp. Range (F) 32 Degrees to 122 Degrees , On-Auto, Sensor Type Wireless, Control Type Outdoor Sensor, Includes Mounting Hardware, (2) AA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- COMFORT-AIRE RADS121P Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 12 EER (RADS-121Q/R)
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- PRO1 IAQ Wall Cover Plate (T119)
- PRO1 IAQ Remote Sensor (R251S)
- PRO1 IAQ Damper Module (Z260W)
- PRO1 IAQ Junction Box (E219)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- Pro1 Iaq Line Voltage Thermostats