Shop All Stick Welders
Pro Weld
Drawn Arc Stud Welder, Stud Range 10-5/8"
Mfr # ARC 1200 HD
Zoro # G2196148
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,973.99
Free 30-Day Returns
Key Features
- Series ARC 1200 HD
- Input Voltage 230 V AC, 460 V AC, 575 V AC
- Fusing 120/60/50
- Stud Range #10 - 5/8 in
- Welding Processes Stud Welding
Product Information
- Brand Pro Weld
- MFR # ARC 1200 HD
- Zoro # G2196148
- Country of Origin United States
- Category Stick Welders
Dimensions
Width | 17 in |
Length | 22 in |
Height | 27.5 in |
Overall Height | 27.5 in |
Overall Width | 17 in |
Overall Length | 22 in |
Description
Stud Welder, Duty Cycle 1/2 in 8/min, 1/4 in 20/min, 3/8 in 13/min, 5/16 in 15/min, 5/8 in 4/min, For Maximum Material Thickness 5/8 in, For Minimum Material Thickness #10, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Voltage 230 V AC, 460 V AC, 575 V AC, Phase Three-Phase, Rated Output Range 1300 A at 40V DC, Stud Welding Process Drawn Arc, Weld Rate 15 per minute (5/16), 20 per minute (1/4 in), Series ARC 1200 HD, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HELMET WELDING AUTO DARKENING (TL41260)
- PLATO 2 oz. Needle Tip Flux Dispenser (FD-2)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- HOT MAX 1/8 IN E7018 1# SMAW ELECTRODES (23053)
- PRO WELD NELSON 12-gauge Stud Welder (CD-312)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-1/2" (ARC 656)
- PRO WELD Stud Welder, Stud Range 14 ga., 1/4" (CD-212)
- H&S AUTOSHOT Dual-Spotter Deluxe Alum/Steel Stud Welder (UNI-9700)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- AMICO ELECTRIC 200A MIG Flux-Cored TIG Stick Multi-Process Welder, 100~250V Voltage, Compatible Spool Gun SPG15250 (MIG-200)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- Pro Weld Stick Welders